Square D ZB4BW36 Push Button, Illuminated, Blue, 22.5mm, Flush, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB4BW36
  • Rexel Part Number:

    16993
  • UPC:

    78590135472

Push Button, Illuminated, Blue, 22.5 mm, Flush, Operator Only, Chrome Bezel

$ 18.60 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB4BW36

Rexel Part # 16993

UPC 78590135472

UNSPSC 39122216

Color Blue

Family / Style ZB4

IP/NEMA Rating IP66

Material Chrome

Mounting Panel

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch