Square D ZB5AW313 Push Button, Flush, White LED, Plain Lens, 22.5mm, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB5AW313
  • Rexel Part Number:

    252915
  • UPC:

    78590135520

Push Button, Flush, White LED, Plain Lens, 22.5 mm, Operator Only

$ 18.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB5AW313

Rexel Part # 252915

UPC 78590135520

UNSPSC 39122216

Color White

Family / Style ZB5

IP/NEMA Rating 1

Material Plastic

Mounting Panel

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch