Eaton E50KL204 Limit Switch, Operator, Fork Style, Rollers One Side, Nylatron

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E50KL204
  • Rexel Part Number:

    117705
  • UPC:

    782113290935

Limit Switch, Operator, Fork Lever, Both Rollers On One Side, 1.50 Inches (38.1 mm) Long With 0.32 Inches (8.1 mm) Wide Nylatron Roller

$ 31.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E50KL204

Rexel Part # 117705

UPC 782113290935

UNSPSC 39121509

Family / Style E50

Length 1 1/2 in

Material Nylatron

Mounting Device

Product Width 0.32 in

Type Limit Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch