ACK60 Fuse , Fork Lift Truck, Battery Isolator, 60A, 125V AC/DC, 10kAIC

  • Mfr Number:

    ACK60
  • Rexel Part Number:

    587916
  • UPC:

Fuse , Fork Lift Truck, Battery Isolator, 60 Amp, 125 Volt AC/DC, 10 kAIC

$ 49.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand

Mfr Part # ACK60

Rexel Part # 587916

UPC

UNSPSC 39121627

Amps 60

Family / Style ACK

Interrupt Rating AC 10000

Interrupt Rating DC 10000

Mounting Bolt On

Type Fuse

Volts AC 125

Volts DC 125

Place your Will Call order by clicking the cart button next to the appropriate Branch