Hoffman A60X4918LPFTC Disconnect Enclosure, 60.13" x 49.75" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A60X4918LPFTC
  • Rexel Part Number:

    54163
  • UPC:

    783510206093

Disconnect Enclosure, Free-Standing, Type 12, Size/Dims: 60.13" x 49.75" x 12", Material/Finish: Steel/Paint

$ 4,448.51 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A60X4918LPFTC

Rexel Part # 54163

UPC 783510206093

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Free-Standing

Product Depth 18 in

Product Height 60 in

Product Width 49 in

Type Floor Standing

Place your Will Call order by clicking the cart button next to the appropriate Branch