Hoffman A60X6118LPFTC Disconnect Enclosure, 60.13" x 61.75" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A60X6118LPFTC
  • Rexel Part Number:

    54146
  • UPC:

    783510206192

Disconnect Enclosure, Free-Standing, Type 12, Size/Dims: 60.13" x 61.75" x 12", Material/Finish: Steel/Paint

$ 4,974.79 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A60X6118LPFTC

Rexel Part # 54146

UPC 783510206192

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Free-Standing

Product Depth 18 in

Product Height 60 in

Product Width 61 in

Type Floor Standing

Place your Will Call order by clicking the cart button next to the appropriate Branch