Hoffman A723618FS Enclosure, Free-Standing, NEMA 12, Single Door, 72" x 36" x 18"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A723618FS
  • Rexel Part Number:

    63163
  • UPC:

    783510255404

One-Door, Free-Standing, Type 12, Enclosure, Size/Dims: 72" x 36" x 18", Material/Finish: Steel/Paint

$ 2,491.32 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A723618FS

Rexel Part # 63163

UPC 783510255404

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Free Standing

Product Depth 18 in

Product Height 72 in

Product Width 36 in

Type Floor Standing

Place your Will Call order by clicking the cart button next to the appropriate Branch