Hoffman A723624FSDA Type 12 Enclosure, 72.06" x 36.06" x 24.06"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A723624FSDA
  • Rexel Part Number:

    138661
  • UPC:

    783510254100

One-Door, Free-Standing, Type 12, Enclosure, Size/Dims: 72.06" x 36.06" x 24.06", Material/Finish: Steel/Gray

$ 3,148.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A723624FSDA

Rexel Part # 138661

UPC 783510254100

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Free-Standing

Product Depth 24 in

Product Height 72 in

Product Width 36 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch