Hoffman A84XM7824FTC Disconnect Enclosure, 84.12" x 78.50" x 24.12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A84XM7824FTC
  • Rexel Part Number:

    27508
  • UPC:

    783510913908

Disconnect Enclosure, Free-Standing, Type 12, Size/Dims: 84.12" x 78.50" x 24.12", Material/Finish: Steel/Paint

$ 7,937.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A84XM7824FTC

Rexel Part # 27508

UPC 783510913908

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Free-Standing

Product Depth 24.12 in

Product Height 84.12 in

Product Width 78.50 in

Type Floor Standing

Place your Will Call order by clicking the cart button next to the appropriate Branch