Hoffman A84XM7824FTCLP Disconnect Enclosure, NEMA 12, Free Standing, 84" x 78" x 24"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A84XM7824FTCLP
  • Rexel Part Number:

    94494
  • UPC:

    78351013603

Disconnect Enclosure, Heavy Duty, NEMA 12, Free Standing, Two-Door, 84 Inch x 78 Inch x 18 Inch, Steel/Gray Powder Coat

$ 7,001.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A84XM7824FTCLP

Rexel Part # 94494

UPC 78351013603

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Free-Standing

Product Depth 18 in

Product Height 84 in

Product Width 78 in

Size 84 x 78 x 18 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch