Hoffman A903620FS Type 12 Enclosure, 90.06" x 36.06" x 20.06"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A903620FS
  • Rexel Part Number:

    54530
  • UPC:

    783510253103

One-Door, Free-Standing, Type 12, Enclosure, Size/Dims: 90.06" x 36.06" x 20.06", Material/Finish: Steel/Paint

$ 2,982.26 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A903620FS

Rexel Part # 54530

UPC 783510253103

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 20 in

Product Height 90 in

Product Width 36 in

Type Floor Standing

Place your Will Call order by clicking the cart button next to the appropriate Branch