Hoffman A907220FSDG Disconnect Encl. 90.06x72.06x20.06

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A907220FSDG
  • Rexel Part Number:

    466135
  • UPC:

    783510388195

Disconnect Enclosure, Free-Standing, Type 12, Size/Dims: 90.06x72.06x20.06, Material/Finish: Steel/Paint.

$ 4,777.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A907220FSDG

Rexel Part # 466135

UPC 783510388195

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Free-Standing

Product Depth 20.06 in

Product Height 90.06 in

Product Width 72.06 in

Type Floor Standing

Place your Will Call order by clicking the cart button next to the appropriate Branch