Hoffman AMOD847718FTC Disconnect Enclosure, NEMA 12, Free Standing, 84" x 78" x 18"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AMOD847718FTC
  • Rexel Part Number:

    62563
  • UPC:

    783510209995

Enclosure, NEMA 12, Free Standing, Single Door, 84 Inch x 78 Inch x 18 Inch, Material: Steel, Finish: Gray Powder Coat

$ 6,302.28 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AMOD847718FTC

Rexel Part # 62563

UPC 783510209995

UNSPSC 39121334

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Free-Standing

Product Depth 18 in

Product Height 84 in

Product Width 78 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch