Hoffman AXD18 Disconnect Enclosure, NEMA 12, Single Door, 34" x 14" x 18", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AXD18
  • Rexel Part Number:

    227670
  • UPC:

    78351016753

Disconnect Enclosure, NEMA 12, Single Door, 34 Inch x 14 Inch x 18 Inch, Steel/Gray Powder Coat

$ 975.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AXD18

Rexel Part # 227670

UPC 78351016753

UNSPSC 39121902

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Free-Standing

Product Depth 18 in

Product Height 34 in

Product Width 14 in

Size 34 x 14 x 18 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch