Hoffman PTDDC2010 Disconnect Door, Flange Mount Disconnect to ProLine Enclosure

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PTDDC2010
  • Rexel Part Number:

    48427
  • UPC:

    783510369507

Disconnect Door, 2000 mm x 1000 mm, Includes: Removable Door Bar, and Three Point Latch System, For Use to Flange Mount Disconnect to ProLine Enclosure

$ 1,416.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PTDDC2010

Rexel Part # 48427

UPC 783510369507

UNSPSC 39121334

Color Gray

Mounting Free-Standing

Product Height 78.74 in

Product Width 39.37 in

Type Disconnect Door

Place your Will Call order by clicking the cart button next to the appropriate Branch