Rittal 8085500 Enclosure Frame, NEMA 12, 800mm x 2000mm x 800mm, Steel

  • Mfr/Brand Name:

    Rittal
  • Mfr Number:

    8085500
  • Rexel Part Number:

    460325
  • UPC:

    63988981071

Enclosure Frame, NEMA 12/IP55, 800 mm x 2000 mm x 800 mm, Includes: Door, Roof Plate, Deatchable Rear Panel, (4) Eyebolts, 3 mm Double Bit Lock, Gland Plates, Mounting Plate, (2) Side Rails, (2) Suport Grips, Steel

$ 1,650.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Rittal

Mfr Part # 8085500

Rexel Part # 460325

UPC 63988981071

UNSPSC 39121334

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Free Standing

Product Depth 800 mm

Product Height 800 mm

Product Width 2000 mm

Size 800 x 2000 x 800 mm

Type Floor Standing

Place your Will Call order by clicking the cart button next to the appropriate Branch