Hoffman A62H4812SS6LP3PT 2 Door, Flr-Mt, Type 4 Enclosure, 3 Pt, 62.06" x 48.06" x 12.06"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A62H4812SS6LP3PT
  • Rexel Part Number:

    313002
  • UPC:

    783510142872

Two-Door, Free-Standing, Type 4/12, Enclosure with Latch, Size/Dims: 62.06" x 48.06" x 12.06", Material/Finish: Steel/Gray

$ 13,615.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A62H4812SS6LP3PT

Rexel Part # 313002

UPC 783510142872

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Free-Standing

Product Depth 12.06 in

Product Height 62.06 in

Product Width 48.06 in

Type Floor Standing

Place your Will Call order by clicking the cart button next to the appropriate Branch