Hoffman A722424SSFSDAN4 1 Door, Flr-Mt, Type 4 Enclosure, 3 Pt, 72.06 x 24.06" x 24.06"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A722424SSFSDAN4
  • Rexel Part Number:

    637713
  • UPC:

    783510111588

One-Door, Free-Standing, Type 4/12, Enclosure w/ Latch, Size/Dims: 72.06 x 24.06" x 24.06", Material/Finish: Steel/Gray

$ 11,232.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A722424SSFSDAN4

Rexel Part # 637713

UPC 783510111588

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Free-Standing

Product Depth 24.06 in

Product Height 72 in

Product Width 24 in

Type Floor Standing

Place your Will Call order by clicking the cart button next to the appropriate Branch