Hoffman A74H7224SS6LP 2 Door, Flr-Mt, Type 4 Enclosure, 3 Pt, 74.06" x 72.06" x 24"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A74H7224SS6LP
  • Rexel Part Number:

    325560
  • UPC:

    783510797805

Two-Door, Free-Standing, Type 4/12, Enclosure w/ Clamps, Size/Dims: 74.06" x 72.06" x 24", Material/Finish: Steel/Gray

$ 25,214.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A74H7224SS6LP

Rexel Part # 325560

UPC 783510797805

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Free-Standing

Product Depth 24 in

Product Height 74.06 in

Product Width 72.06 in

Type Floor Standing

Place your Will Call order by clicking the cart button next to the appropriate Branch