Hoffman A903636SSFSN4 1 Dr Flr-mt Type 4 Enc 3 Pt

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A903636SSFSN4
  • Rexel Part Number:

    385364
  • UPC:

    783510111571

One-Door, Free-Standing, Type 4/12, Enclosure w/ 3-Point Latch, Size/Dims: 90.06x36.06x36.06, Material/Finish: Steel/Gray.

$ 15,932.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A903636SSFSN4

Rexel Part # 385364

UPC 783510111571

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Free-Standing

Product Depth 36.06 in

Product Height 90.06 in

Product Width 36.06 in

Type Floor Standing

Place your Will Call order by clicking the cart button next to the appropriate Branch