Rittal 8808500 Enclosure, NEMA 12, Free Standing, 2000 mm x 800 mm x 800 mm

  • Mfr/Brand Name:

    Rittal
  • Mfr Number:

    8808500
  • Rexel Part Number:

    250097
  • UPC:

    63988938078

Enclosure, NEMA 12, Free Standing, Two-Door, 2000 mm x 800 mm x 800 mm, Steel/Gray Powder Coat

$ 1,533.30 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Rittal

Mfr Part # 8808500

Rexel Part # 250097

UPC 63988938078

UNSPSC 39121334

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Free-Standing

Product Depth 800 mm

Product Height 2000 mm

Product Width 800 mm

Size 2000 x 800 x 800 mm

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch