Rittal 8845009 Enclosure, NEMA 12, Free Standing, 55" x 32" x 20", Steel

  • Mfr/Brand Name:

    Rittal
  • Mfr Number:

    8845009
  • Rexel Part Number:

    250121
  • UPC:

Enclosure, NEMA 12, Free Standing, 55 Inch x 32 Inch x 20 Inch, Steel/Gray Powder Coat

$ 1,426.39 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Rittal

Mfr Part # 8845009

Rexel Part # 250121

UPC

UNSPSC 39121300

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Free-Standing

Product Depth 20 in

Product Height 55 in

Product Width 32 in

Size 55 x 20 x 32 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch