Hoffman A60X6112SSLPN4 Disconnect Enclosure, 60.12" x 61.75" x 12.12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A60X6112SSLPN4
  • Rexel Part Number:

    28841
  • UPC:

    783510110987

Disconnect Enclosure, Free-Standing, Type 4X, Size/Dims: 60.12" x 61.75" x 12.12", Material/Finish: Steel/Paint

$ 15,395.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A60X6112SSLPN4

Rexel Part # 28841

UPC 783510110987

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Steel

Mounting Free-Standing

Product Depth 12 in

Product Height 60 in

Product Width 61 in

Type Floor Standing

Place your Will Call order by clicking the cart button next to the appropriate Branch