Hoffman A723624SSFSN4 Disconnect Enclosure, 72.06" x 36.06" x 24.06"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A723624SSFSN4
  • Rexel Part Number:

    188954
  • UPC:

    783510111533

Disconnect Enclosure, Free-Standing, Type 4X, Size/Dims: 72.06" x 36.06" x 24.06", Material/Finish: Steel/Paint

$ 11,549.38 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A723624SSFSN4

Rexel Part # 188954

UPC 783510111533

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Steel

Mounting Free-Standing

Product Depth 24 in

Product Height 72 in

Product Width 36 in

Type Floor Standing

Place your Will Call order by clicking the cart button next to the appropriate Branch