Hoffman A72XM2818FTC Disconnect Enclosure, 72.12" x 28.25" x 18.12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A72XM2818FTC
  • Rexel Part Number:

    54068
  • UPC:

    783510207090

Disconnect Enclosure, Free-Standing, Type 4X, Size/Dims: 72.12" x 28.25" x 18.12", Material/Finish: Steel/Paint

$ 3,176.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A72XM2818FTC

Rexel Part # 54068

UPC 783510207090

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Steel

Mounting Free-Standing

Product Depth 18.12 in

Product Height 72.12 in

Product Width 28.25 in

Type Floor Standing

Place your Will Call order by clicking the cart button next to the appropriate Branch