Hoffman A72XM5418FTC Disconnect Encl. 72.12x53.75x1

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A72XM5418FTC
  • Rexel Part Number:

    53946
  • UPC:

    783510207694

Disconnect Enclosure, Free-Standing, Type 4X, Size/Dims: 72.12x54.50x18.12, Material/Finish: Steel/Paint.

$ 5,569.15 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A72XM5418FTC

Rexel Part # 53946

UPC 783510207694

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Steel

Mounting Free-Standing

Product Depth 18.12 in

Product Height 72.12 in

Product Width 54.50 in

Type Floor Standing

Place your Will Call order by clicking the cart button next to the appropriate Branch