Hoffman A72XM7818FTC Disconnect Encl. 72.12x77.75x1

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A72XM7818FTC
  • Rexel Part Number:

    53906
  • UPC:

    783510207892

Disconnect Enclosure, Free-Standing, Type 4X, Size/Dims: 72.12x78.50x18.12, Material/Finish: Steel/Paint.

$ 6,973.87 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A72XM7818FTC

Rexel Part # 53906

UPC 783510207892

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Steel

Mounting Free-Standing

Product Depth 18.12 in

Product Height 72.12 in

Product Width 78.50 in

Type Floor Standing

Is this a wet location cabinet?

Asked by: Gina
  • 2017-01-16T09:52CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_53906, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch