Hoffman A74H6012SSLP3PT Two-door N4x 304ss With Handle

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A74H6012SSLP3PT
  • Rexel Part Number:

    57633
  • UPC:

    783510142841

2 Dr Floor-mtg 4x Enclosure, 3pt, Bulletin A4s3 (stainless Two-door With Handle Type4x Enclosures), Size/dims: 74.06x60.06x12.06, Material/finish: Ss Type 304

$ 15,290.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A74H6012SSLP3PT

Rexel Part # 57633

UPC 783510142841

UNSPSC 39121324

Color Gray

Material Steel

Product Depth 12.06 in

Product Height 74.06 in

Product Width 60.06 in

Type Floor Standing

Place your Will Call order by clicking the cart button next to the appropriate Branch