Hoffman WS62XM6312SS Disconnect Encl. 62X63X12

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    WS62XM6312SS
  • Rexel Part Number:

    243083
  • UPC:

    783510131043

Disconnect Enclosure, Free-Standing, Type 4X, Size/Dims: 62X63X12, Material/Finish: Stainless Steel.

$ 19,139.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # WS62XM6312SS

Rexel Part # 243083

UPC 783510131043

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 62 in

Product Width 63 in

Type Floor Standing

Place your Will Call order by clicking the cart button next to the appropriate Branch