Wago 750-404/000-003 Encoder Module, Frequency Counter, 0.1Hz-100kHz, 70mA, 500V

  • Mfr/Brand Name:

    Wago
  • Mfr Number:

    750-404/000-003
  • Rexel Part Number:

    271907
  • UPC:

    04545442977

Encoder Module, Frequency Counter, 0.1 Hz-100 kHz, 70 mA, 500 Volt, #750-404/000-003

$ 493.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wago

Mfr Part # 750-404/000-003

Rexel Part # 271907

UPC 04545442977

UNSPSC 39121410

Amps 20 mA

Color Light Gray

Family / Style 750

Mounting DIN Rail

Type Encoder Module

Volts AC 500

Volts DC 500

Place your Will Call order by clicking the cart button next to the appropriate Branch