3M 1755-1-1/2X82-1/2FT Cotton Friction Tape, Unprinted, 1-1/2" x 82-1/2' Roll

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    1755-1-1/2X82-1/2FT
  • Rexel Part Number:

    67733
  • UPC:

    054007502173

Cotton Friction Tape, Temflex, Unprinted. Size: 1-1/2" Width, 82-1/2' Length. Thickness: 15 mils. Temperature Rating: 176°F. Color: Black.

$ 14.02 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 1755-1-1/2X82-1/2FT

Rexel Part # 67733

UPC 054007502173

UNSPSC 31201523

Color Black

Length 82.5 ft

Material Fiber

Product Width 1 1/2 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch