3M 1755-3/4x60FT Cotton Friction Tape, 3/4" x 60'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    1755-3/4x60FT
  • Rexel Part Number:

    331045
  • UPC:

    051128571736

Cotton Friction Tape, Temflex, Unprinted. Size: 3/4" Width, 60' Length. Thickness: 15 mils. Temperature Rating: 176°F. Color: Black.

$ 7.68 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 1755-3/4x60FT

Rexel Part # 331045

UPC 051128571736

UNSPSC 31201523

Color Black

Length 60 ft

Material Fiber

Product Width 3/4 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch