Hoffman PDS2010 Solid Door, 76.34 x 39.06 Inch, Steel/Light Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PDS2010
  • Rexel Part Number:

    24761
  • UPC:

    783510949808

Solid Door Front Plate, Size/Dims: fits 76.34 x 39.06 Inch, Material/Finish: Steel/Light Gray Powder Paint Finish.

$ 589.91 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PDS2010

Rexel Part # 24761

UPC 783510949808

UNSPSC 39121334

Color Gray

Material Steel

Product Height 76.34 in

Product Width 39.06 in

Type Front Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch