Hoffman A72P30F1 Panel For Free-Standing Enclosure, 60" x 26", Material: Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A72P30F1
  • Rexel Part Number:

    63107
  • UPC:

    783510233402

Panel For Free-Standing Enclosure, 60 Inch x 26 Inch, Type 12, Fits Enclosure 72 Inch x 30 Inch, Material: Steel, White Powder Coat

$ 517.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A72P30F1

Rexel Part # 63107

UPC 783510233402

UNSPSC 39121103

Color White

Material Steel

Product Height 60 in

Product Width 26 in

Type Full Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch