Hoffman A72P36F1G Full Panel For Free-Standing Enclosure, NEMA 4, 4X, 12, 72" x 36"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A72P36F1G
  • Rexel Part Number:

    57706
  • UPC:

    783510150044

Full Panel For Free-Standing Type 4, 4X and 12 Single and Dual-Access Single Door Enclosure, Steel/Conductive

$ 594.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A72P36F1G

Rexel Part # 57706

UPC 783510150044

UNSPSC 39121103

Color White

Material Steel

Product Height 72 in

Product Width 36 in

Type Full Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch