Hoffman A72P48F1 Panel For Free-Standing Enclosure, 60" x 44", Material: Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A72P48F1
  • Rexel Part Number:

    84547
  • UPC:

    783510270209

Full Panel for Free-Standing Type 12 Enclosure Size: 60.00x44.00. Size/Dims: fits 72.06x48.06, Material/Finish: Steel/White.

$ 930.81 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A72P48F1

Rexel Part # 84547

UPC 783510270209

UNSPSC 39121103

Color White

Material Steel

Product Height 72 in

Product Width 48 in

Type Full Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch