Hoffman A72PM78G Panel For Large Multi-Door Enclosure, 60" x 72", Steel/Conductive

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A72PM78G
  • Rexel Part Number:

    57952
  • UPC:

    783510150464

Panel For Large Multi-Door Enclosure, 60 Inch x 72 Inch, Material: Steel, Conductive, Corrosion-resistant coat

$ 790.34 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A72PM78G

Rexel Part # 57952

UPC 783510150464

UNSPSC 39121103

Color Gray

Material Steel

Product Height 60 in

Product Width 72 in

Type Full Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch