Hoffman G600P400 Fusion G Series Type 4, 12 Enclosure Panel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    G600P400
  • Rexel Part Number:

    146770
  • UPC:

    783510190187

Full Panel for FUSION G Series Type 4, 12 Enclosure Size/Dims: fits 15.75x23.62., Material/Finish: Galvanized.

$ 75.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # G600P400

Rexel Part # 146770

UPC 783510190187

UNSPSC 39121321

Color White

Material Steel

Product Height 15.75 in

Product Width 23.62 in

Type Full Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch