Hoffman PP99G Full Back Panel, 34" x 34", Mounting Hardware Included, Steel/Galvanized

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PP99G
  • Rexel Part Number:

    6905
  • UPC:

    783510144265

Full Back Panel, Size/dims: 34" x 34", Mounting Hardware Included, Material/finish: Galvanized Steel

$ 217.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PP99G

Rexel Part # 6905

UPC 783510144265

UNSPSC 39121334

Color White

Material Steel

Product Height 34 in

Product Width 34 in

Type Full Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch