GE TRK12B Disconnect Switch, Class R Fusing Kit, 30A, 240VAC, Type TH

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TRK12B
  • Rexel Part Number:

    249605
  • UPC:

    78316418926

Disconnect Switch, Class R Fusing Kit, 30 Amp, 240 Volt AC, Type TH, NEMA 1/3R/4/4X/12

$ 9.41 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TRK12B

Rexel Part # 249605

UPC 78316418926

UNSPSC 39122205

Amps 30

Class R

Family / Style TRK

Mounting Panel

Poles 3

Type Fuse Kit

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch