GE TRK16B Disconnect Switch, Class R Fusing Kit, 30A, 600VAC, Type TH

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TRK16B
  • Rexel Part Number:

    329929
  • UPC:

    78316419810

Disconnect Switch, Class R Fusing Kit, 30 Amp, 600 Volt AC, Type TH, NEMA 1/3R/4/4X/12

$ 9.41 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TRK16B

Rexel Part # 329929

UPC 78316419810

UNSPSC 39122205

Amps 30

Class R

Family / Style TRK

Mounting Panel

Poles 3

Type Fuse Kit

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch