GE TRK26A Disconnect Switch, Class R Fusing Kit, 60A, 600VAC, Type TH

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TRK26A
  • Rexel Part Number:

    329732
  • UPC:

    78316416096

Disconnect Switch, Class R Fusing Kit, 60 Amp, 600 Volt AC, Type TH, NEMA 1/3R/4/4X/12

$ 19.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TRK26A

Rexel Part # 329732

UPC 78316416096

UNSPSC 39122205

Amps 60

Class R

Family / Style TRK

Mounting Panel

Poles 3

Type Fuse Kit

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch