GE Industrial TRK46A Fuse, Field Conversion Kit, 200A, 250 - 600VAC, Class R

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TRK46A
  • Rexel Part Number:

    18346
  • UPC:

    783164161021

Fuse, Field Conversion Kit, 200 Amp, 250/600 Volt AC, Class R

$ 46.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TRK46A

Rexel Part # 18346

UPC 783164161021

UNSPSC 39121501

Amps 200

Family / Style TRK

Material Metal

Mounting Clip

Poles 3

Type Fuse Clip

Volts AC 250/600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch