Ferraz 8530 Fuse Block Cover

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    8530
  • Rexel Part Number:

    69514
  • UPC:

    78200175411

Power Distribution Block Cover, Mersen, 2.81 Length X 1.12 IN Width Size, Number of Conductors: 1, Number of Poles: 1, Material: Polycarbonate

$ 5.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # 8530

Rexel Part # 69514

UPC 78200175411

UNSPSC 39121453

Length 2.81 in

Poles 1

Type Fuse Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch