Ferraz 30322R Fuse Block, Class CC, 30A, 2P, 600V

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    30322R
  • Rexel Part Number:

    12918
  • UPC:

    78200175040

Fuse Block, Class CC, 30A, 2P, 600V, Features: 2 Pole, 10 To 14 Awg Copper Wire, Pressure Plate Connector, 20 Lb-in Connector Torque, Standard: Ul, Csa, Amperage Rating: 30a, Voltage Rating: 600v,material: Glass Filled Polycarbonate, Size: 1.6 X 1.31 X 3.

$ 19.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # 30322R

Rexel Part # 12918

UPC 78200175040

UNSPSC 39121624

Amps 30

Class CC

Mounting Pressure Plate

Poles 2

Type Fuse Block

Place your Will Call order by clicking the cart button next to the appropriate Branch