Littelfuse L60030C-1SQ Fuse Block, 30A, 1P, 600V, Class CC, Screw, QC Terminal

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    L60030C-1SQ
  • Rexel Part Number:

    615980
  • UPC:

    079458070194

Fuse Blocks, Blocks, Brand or Series: Class CC, Number of Poles: 1 Pole, Amp Rating: 30, Voltage Rating: 600 VAC, Terminal Type: Screw, Quick Connect Terminal, Material: Thermoplastic, Dimensions: 3 Length x .783 Width x 1.25 Depth Inch, Features: One-Piece Fuse Clip, Fuses: Class CC/KLDR, KLKR, CCMR, Max. Current: 200000 Amp RMS Symmetrical, Max. Wire Size: #10 Copper.

$ 8.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # L60030C-1SQ

Rexel Part # 615980

UPC 079458070194

UNSPSC 39121629

Amps 30

Class CC

Mounting Panel

Poles 1

Type Fuse Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch