Littelfuse L60030C-3C Fuse Block, 30A, 3P, 600VAC, Class CC

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    L60030C-3C
  • Rexel Part Number:

    282533
  • UPC:

    079458013603

Fuse Blocks, Blocks, Brand or Series: Class CC, Number of Poles: 3 Pole, Amp Rating: 30, Voltage Rating: 600 VAC, Terminal Type: Box Lug, Material: Thermoplastic, Dimensions: 3 Length x 2.25 Width x 1.25 Depth Inch, Features: One-Piece Fuse Clip, Fuses: Class CC/KLDR, KLKR, CCMR, Max. Current: 200000 Amp RMS Symmetrical, Max. Wire Size: #6 Copper.

$ 62.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # L60030C-3C

Rexel Part # 282533

UPC 079458013603

UNSPSC 39121629

Amps 30

Class CC

Mounting Box Lug

Poles 3

Type Fuse Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch