Littelfuse LFH25030-1S 250v Class H Block 30a 1 Pole

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LFH25030-1S
  • Rexel Part Number:

    615977
  • UPC:

    079458181364

L-FSE LFH25030-1S 250V CLASS

$ 7.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LFH25030-1S

Rexel Part # 615977

UPC 079458181364

UNSPSC 39121629

Amps 15

Family / Style QO

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Miniature

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch