Littelfuse LFH25030-3C 30A, 3P, 250V, Class H Fuse Block

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LFH25030-3C
  • Rexel Part Number:

    587607
  • UPC:

    079458181326

Fuse Block, Class H, 3 Pole, 30 Amp, 250 VAC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: #6 Copper. DIN Rail Mountable.

$ 30.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LFH25030-3C

Rexel Part # 587607

UPC 079458181326

UNSPSC 39121629

Amps 30

Class H

Mounting Box Lug

Poles 3

Type Fuse Block

Volts AC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch