Littelfuse LFH25030-3S Fuse Block, 30A, 3P, 250VAC, H/K5, R, Series, Screw Terminals

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LFH25030-3S
  • Rexel Part Number:

    615991
  • UPC:

    07945818130

Fuse Block, 3 Pole, 30 Amp, 250 Volt AC, Class H/K5, R, Screw, Quick Connect Terminal, 10 kAIC Class H, 200 kAIC Class R

$ 16.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LFH25030-3S

Rexel Part # 615991

UPC 07945818130

UNSPSC 39121629

Amps 30

Class R

Family / Style LFH

Interrupt Rating AC 10000

Mounting Panel

Poles 3

Type Fuse Block

Volts AC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch